Beli jual bearing 16003 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NSK Deep Groove Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  2. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    55%
    Mulai

    Rp28.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  3. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  5. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  6. FAG Deep Groove Ball Bearings 2Z Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearings 2Z Series
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  7. SKF Single Row Deep Groove Ball Bearings
    Mulai

    Rp24.900

    SKF Single Row Deep Groove Ball Bearings
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
  8. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  9. FAG Deep Groove Ball Bearings
    Mulai

    Rp21.900

    FAG Deep Groove Ball Bearings
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  10. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z
    57%
    Mulai

    Rp30.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  11. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z/C3
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z/C3
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  12. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2RS1/C3
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2RS1/C3
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Lubricant: Grease
    • Sealing: Seal on Both Sides
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing Type: Contact
  13. SKF Single Row Deep Groove Ball Bearing Tipe C3
    Mulai

    Rp24.900

    SKF Single Row Deep Groove Ball Bearing Tipe C3
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  14. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

Daftar Harga jual bearing 16003 zz Terbaru January 2026
NSK Deep Groove Ball Bearing (Laher)Rp10.900
NTN Deep Groove Ball BearingRp21.900
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2ZRp28.900
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)Rp28.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp18.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp23.900
FAG Deep Groove Ball Bearings 2Z SeriesRp24.900
NSK Deep Groove Ball Bearing with Seal on Two Sides (Laher)Rp10.900
SKF Single Row Deep Groove Ball BearingsRp24.900

Data diperbarui pada 07/01/2026 (Harga belum termasuk PPN)